Apply to be a TradeMaster!
Main product image of 1/2" x 4" Screwbolt Hex Head Screw Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

1/2" x 4" Screwbolt Hex Head Screw Anchor (Pack of 50)

Brand:
Dewalt
SKU:
PFM1411420
Rating:
(0)
Q&A:
(0)
1/2" x 4" Screwbolt Hex Head Screw Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$232.64 each
In Stock
In Stock
Get 2,392 Mon, Oct 5 - Wed, Oct 7

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Size
1/2" x 4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Finish
Zinc Plated Steel

Description

–
Overview The Screw-Bolt+ anchor is a one piece, heavy duty screw anchor with a finished hex head or flat head (countersunk). It is simple to install, easy to identify and fully removable. The patented thread design, designed for use with standard ANSI drill bits, reduces installation torque and enhances productivity. The steel threads along the anchor body tap into the hole during installation to provide keyed engagement and allow for reduced edge and spacing distances. The Screw-Bolt+ is available as bright zinc-plated or mechanically galvanized plating. Suitable base materials include normal-weight concrete.

Product Features
  • Designed for standard ANSI tolerance drill bits
  • Patented thread design offers toughened threads for tapping high strength concrete
  • Low installation torque in concrete and masonry
  • Universal product for concrete and grouted/solid masonry
  • Ratchet teeth on underside of hex washer head lock against the fixture
  • Can be installed closer to a free edge than traditional expansion anchors
  • Fully removable and reinstallable in same hole (see www.DEWALT.com)
  • Fast installation with powered impact wrench, but can also be installed manually
  • Diameter, length and identifying marking stamped on head of each anchor
  • One-piece, finished head design

Specs

–
Finish:

Zinc Plated Steel

Material:

Carbon Steel

Size:

1/2" x 4"

Length (Inches):

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy