Apply to be a TradeMaster!
Main product image of 5-3/8" Steel Demon Metal Cutting Saw Blade w/30 TCG Teeth & 20mm Arbor
Magnifying glass
Hover image to zoom

5-3/8" Steel Demon Metal Cutting Saw Blade w/30 TCG Teeth & 20mm Arbor

SKU:
D0530FM
Rating:
(0)
Q&A:
(0)
5-3/8" Steel Demon Metal Cutting Saw Blade w/30 TCG Teeth & 20mm Arbor
Magnifying glass
Hover image to zoom
D0530FM has been discontinued
Discontinued November 25, 2019
This product was discontinued by the manufacturer.
Direct Replacement:
5-3/8" Steel Demon Metal Cutting Saw Blade w/ 30 TCG Teeth & 20mm Arbor
SKU:D053830FMX
(1)
Order by today, receive 19 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Diameter
5-3/8" Diameter

Description

–
Steel Demon saw blades are specially designed for the extreme demands of ferrous metal cutting; thereby enabling precise cuts without sparks, heat or burred edges that result from using abrasive blades. With up to 40x the life of standard abrasive disc, Steel demon delivers unparalleled performance and superior quality cuts. Blades feature Freud's TiCo Hi-Density Carbide, Laser cut bodies, Anti-vibration technology, Perma-Shield Non-Stick Coating, Triple Chip Design, and pretensioned blades. Diablo's blade is designed to fit Panasonic and Similar Metal Cutting Saws. 5-3/8-Inch diameter by 3t, 2mm arbor, 31+ RPM, 1/8-Inch max cut thickness, mild steel.

Features
  • For Panasonic and Similar Metal Cutting Saws. Max cut thickness 1/8-Inch, 31+ RPM, 2mm arbor
  • Made with Freud's TiCo Hi-Density Carbide specifically designed for metal cutting
  • Anti vibration technology reduces noise and extends cutting life and Laser Cut steel blade body for smoother cuts and flatness
  • Perma-Shield Non-Stick Coating reduces friction, heat build up which adds to longer blade life
  • Triple Chip Grind (TCG) Tooth Design for longer cutting life in metal and clean, chip-free cuts
  • Laser-cut thin kerf design gives fast, clean cuts
  • Tool Use: Trim Saw
  • Ideal for:Steel Studs, Angle Iron*, Flat Bar*, Channel*, EMT Conduit, All-thread**
    Note: *Mild Steel only - 1/8" max. wall thickness **Mild steel only - 1" max diameter

Specs

–
Diameter:

5-3/8"

Arbor:

20mm

Teeth:

30

Tooth Design:

TCG

Blade Material:

Carbide

Kerf:

.059"

Max Cut Thickness:

1/8"

Hook Angle:

-2°

Application:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm