Apply to be a TradeMaster!
Main product image of 2-3/8" Magnetic Drive Bit Holder
Magnifying glass
Hover image to zoom
2-3/8" Magnetic Drive Bit Holder
Magnifying glass
Hover image to zoom
$4.47 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-3/8" Length

Description

–
Diablo's magnetic drive bit holders deliver ultimate performance and maximum durability in extending the drill’s reach in hard to access areas. A high-strength, permanent magnet provides a secure, anti-wobble grip when fastening screws and nuts into a variety of applications. Torque Resistant Design absorbs torque for less stress on the holder and the bit. This range is Impact Strong, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features:
  • Easily extend reach of drill in hard to access, confined spaces
  • Universal design fits all insert and drive bits
  • Permanent magnet eliminates wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the holder and the bit
  • Impact Strong increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Optimized heat treatment process strengthens the adapter for impact resistance and stability
  • Maximum stability in in cordless and corded impact and drill drivers

Specs

–
Product Type:

Bit Holder

Length (Inches):

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy