Apply to be a TradeMaster!
Main product image of Demo Demon Carbide Teeth Rough-In Hole Saw Set (8-Piece)
Magnifying glass
Hover image to zoom

Demo Demon Carbide Teeth Rough-In Hole Saw Set (8-Piece)

SKU:
DHS08SCTR
Rating:
(2)
Q&A:
(0)
Demo Demon Carbide Teeth Rough-In Hole Saw Set (8-Piece)
Magnifying glass
Hover image to zoom
$254.47 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
2-9/16", 3-5/8", 4-5/8", 3", 2-1/8" Diameter

Description

–

Diablo's new range of high-performance Demo Demon carbide teeth rough-in hole saws deliver 50-times longer cutting life, faster cutting performance and maximum productivity in nail-embedded wood and clean wood. An optimized carbide tooth geometry provides up to five-times faster holes than other hole saws. Unlike anything on the market, Diablo's hole saw system and universal mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug. Diablo's hole saws are compatible with Diablo's SnapLock PLUS mandrel resulting in quick, easy, and effortless cup changes.


Features:

  • Enhanced carbide teeth for up to 50x longer cutting life in versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8") cutting depth vs 40mm (1-5/8") in standard hole saws resulting in 40% deeper holes in one-pass
  • Compatible with Diablo's SnapLock PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8" to 6" diameter
  • Set includes five cups (2-1/8", 2-9/16", 3", 3-5/8", and 4-5/8"), one 7/16" SnapLock PLUS mandrel and two pilot bits
  • Drills nail-embedded wood and clean wood, but also drills in shingles and fiber cement
  • For use with right-angle or hand-held drills

Specs

–
Application:

Hardwood

Drywall

Asphalt

Softwood

Fiber Cement

Nail Embedded Wood

Diameter (Inches):

2-9/16"

3-5/8"

4-5/8"

3"

2-1/8"

Drilling Depth:

2-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pretty good

I have used this set for over a year and I've used and still have the Milwaukee equivalent. I was skeptical at first as the Diablo carbide teeth of the bit are much smaller than the Milwaukee carbide teeth. However, the issue I was having with Milwaukee is the big carbide teeth would break under seemingly normal conditions. Despite the teeth being smaller the Diablo bits cut faster, seem to stay sharper longer. I have ruined one tooth of the 1 1/2" pipe bit, but still cuts pretty good. I am a plumber, and use them to cut through numerous layered 2x4s every other day. The mandrel system is very good. Took a bit of getting used to, but with the smaller sizes after cutting a hole I can eject the cookie from the bit in 3 seconds and be ready to cut another hole. The larger sizes dont take much longer. It's been a game changer for my crew. Also having the 3" bit size so you can sit a 2" schedule 40 hub in a hole is nice. The Milwaukee set I got did not have this size included. As the Milwaukee sets wear out. I will be replacing them with these in my trucks.
Wrench It Ryan
Kansas City
4 months ago
Was this review helpful to you?

Diablo Demo Demon Carbide Teeth Hole Saw Set

1st day on the job and three of the hole saws gave up the ghost. Diablo makes some of the finest products I have ever used, unfortunately this isn't one of them. Maybe there was a boo-boo during manufacturing. Who knows? It's back to Milwaukee for me!
Uncle Big Bad
Kentucky
1 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy