Apply to be a TradeMaster!
Main product image of 1" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
1" Bi-Metal Hole Saw
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 4 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1" Diameter

Description

–
Diablo’s new, high performance hole saws deliver faster cutting performance and increased productivity. Unlike anything on the market, Diablo’s hole saw system and mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug ejection and Variable Tooth Design for faster cuts.

Features
  • 60 mm (2-3/8 in.) cutting depth for 40% deeper holes in 1 pass and increased productivity
  • 1-size fits all mandrel fits all Diablo hole saws, from 5/8 in. to 6 in. Dia
  • Tool-free plug ejection for fast material removal
  • Variable Tooth Design provides faster cuts with less vibration
  • Tool Use: Drill Press, Hand Held Drill
  • Ideal for: Wood, Plastic, Aluminum, Metal, & Stainless Steel

Specs

–
Diameter (Inches):

1"

Drilling Depth:

2-3/8"

60mm

Bit Diameter:

1/4"

Bit Length:

3.5"

Bit Material:

Bi-Metal

Shank Diameter:

3/8"

Tooth Material:

Bi-Metal

Application:

Plastic

Stainless Steel

Metal

Aluminum

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

It took me a long time to find this tool

I use this tool to cut round pen blanks for turning. A great tool that will cute plugs over 2.25 inches. Customer service is prompt and extraordinary
Quinto
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy