Shop Resideo Sale
Main product image of 3" Demo Demon Carbide Teeth Rough-In Hole Saw
Magnifying glass
Hover image to zoom

3" Demo Demon Carbide Teeth Rough-In Hole Saw

SKU:
DHS3000CTR
Rating:
(0)
Q&A:
(0)
3" Demo Demon Carbide Teeth Rough-In Hole Saw
Magnifying glass
Hover image to zoom
$52.47 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3" Diameter

Description

–

Diablo's new range of high-performance Demo Demon carbide teeth rough-in hole saws deliver 50-times longer cutting life, faster cutting performance and maximum productivity in nail-embedded wood and clean wood. An optimized carbide tooth geometry provides up to five-times faster holes than other hole saws. Unlike anything on the market, Diablo's hole saw system and universal mandrel design simplify the attachment process for fast and efficient hole saw mounting. These radical new hole saws provide ultimate cutting length to bore deeper holes in a single pass, tool-free plug. Diablo's hole saws are compatible with Diablo's SnapLock PLUS mandrel resulting in quick, easy, and effortless cup changes.


Features:

  • Enhanced carbide teeth for up to 50X longer cutting life versus standard hole saws
  • Optimized hole saw body and tooth design delivers up to 5X faster holes with less effort and downtime
  • 60mm (2-3/8") cutting depth vs 40mm (1-5/8") in standard hole saws resulting in 40% deeper holes in one pass
  • Compatible with Diablo's SnapLock PLUS mandrel for quick and easy cup changes with no down time
  • Tool-free plug ejection for fast material removal and less clean up
  • Mandrel fits all Diablo hole saws, from 5/8" to 6" diameter
  • Drills rough-in material including drywall, nail-embedded wood, clean wood, shingles and fiber cement
  • For use with right-angle or hand-held drills

Specs

–
Drilling Depth:

2-3/8"

Diameter (Inches):

3"

Application:

Drywall

Softwood

Fiber Cement

Hardwood

Nail Embedded Wood

Asphalt

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy