Apply to be a TradeMaster!
Main product image of 5 Piece Multi-Material Carbide Tipped Hammer Drill Bit Set
Magnifying glass
Hover image to zoom

5 Piece Multi-Material Carbide Tipped Hammer Drill Bit Set

SKU:
DMAMM1190-S5
Rating:
(0)
Q&A:
(0)
5 Piece Multi-Material Carbide Tipped Hammer Drill Bit Set
Magnifying glass
Hover image to zoom
$30.97 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32", 3/16", 1/4", 5/16", 3/8"

Description

–
Diablo's Multi-Material Carbide Tipped Hammer Drill Bit range provides faster starts and longer life in tile, masonry, concrete, wood and metal. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill faster holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes in a variety of applications. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features:
  • 5-Piece Set Offers 40% in Savings
  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard multi-purpose hammer drill bits
  • Multi-Ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust/chip build-up faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Set features 5 bits: (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6" and (1) 3/8" x 4" x 6"

Specs

–
Product Type:

Drill Bit

Coating:

Carbide

Shank Style:

Hex

Application:

Concrete

Wood

Brick

Metal

Size:

5/32"

3/16"

1/4"

5/16"

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy