Apply to be a TradeMaster!
Main product image of 5/16" Tile & Stone Carbide Tipped Drill Bit
Magnifying glass
Hover image to zoom

5/16" Tile & Stone Carbide Tipped Drill Bit

SKU:
DMANS1040
Rating:
(0)
Q&A:
(0)
5/16" Tile & Stone Carbide Tipped Drill Bit
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2-1/4" Length
Product Highlight: Size
5/16"

Description

–
Diablo's Tile & Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.

Product Features:
  • Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
  • Multi-Ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
  • 3-Flat Shank eliminates spinning in drill chucks
  • Maximum performance in cordless and corded drill drivers
Specifications:
  • Diameter: 5/16"
  • Length: 2-1/4"
  • Pack Quantity: 1
  • Shank: Straight

Specs

–
Product Type:

Drill Bit

Length (Inches):

2-1/4"

Size:

5/16"

Coating:

Carbide

Application:

Natural Stone

Glass

Ceramic Tile

Granite

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy