Apply to be a TradeMaster!
Main product image of 4 Piece Carbide-Tipped Drill Bit Set for Tile & Stone
Magnifying glass
Hover image to zoom

4 Piece Carbide-Tipped Drill Bit Set for Tile & Stone

SKU:
DMANS1070-S4
Rating:
(0)
Q&A:
(0)
4 Piece Carbide-Tipped Drill Bit Set for Tile & Stone
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 4 Fri, Oct 30
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/8", 1/4", 5/16", 3/16" Diameter

Description

–

Diablo's Tile & Stone Carbide Tipped Drill Bit range provides faster starts and longer life in tile, stone and glass. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The 3-Flat Shank provides extra stability by eliminating spinning in the drill chuck.


Features:

  • 4-Piece Set Offers 60% in Savings
  • Diablo made carbide tip withstands impact for maximum durability and superior life versus standard tile and stone drill bits
  • Multi-Ground carbide tip delivers stability and accuracy required for fast, precise hole drilling
  • 3-Flat Shank eliminates spinning in drill chucks
  • Maximum performance in cordless and corded drill drivers
  • Set features 4 bits: (1) 1/8", (1) 3/16", (1) 1/4", (1) 5/16"
  • Not recommended for use in Hammer Drills or Hammer mode on a drill

Specs

–
Product Type:

Drill Bit

Diameter (Inches):

1/8"

1/4"

5/16"

3/16"

Application:

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy