Apply to be a TradeMaster!
Main product image of 3/8" Hard Tile & Stone Carbide Tipped Drill Bit
Magnifying glass
Hover image to zoom
3/8" Hard Tile & Stone Carbide Tipped Drill Bit
Magnifying glass
Hover image to zoom
$23.47 each
In Stock
In Stock
Get 13 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
3/8" Diameter

Description

–

Diablo's next generation Hard Tile & Stone Carbide Tipped Drill Bit range provides faster starts and up to 10X longer life in tile, stone, and glass versus standard glass and tile drill bits. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground carbide Grip Point tip design allows for aggressive starts that produce clean holes when drilling into hard materials. The hex Shank provides extra stability by eliminating spinning in the drill chuck.


Features:

  • Up to 10X longer life versus standard glass and tile drill bits
  • Asymmetric tip design increases speed and prolongs the tip's life
  • Diablo made carbide withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
  • Multi-Ground carbide Grip Point tip delivers stability and accuracy required for fast, precise hole drilling
  • Hex shank provides extra stability, eliminates spinning in the drill chuck and ensures maximum power transfer from the tool to the bit
  • Maximum performance in cordless and corded drill drivers
  • Ideal for hammer and rotary drills

Specs

–
Application:

Natural Stone

Ceramic|Granite

Porcelain

Glass

Diameter (Inches):

3/8"

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy