Apply to be a TradeMaster!
Main product image of 5/32" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom

5/32" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit

SKU:
DMAPL2910
Rating:
(0)
Q&A:
(0)
5/32" x 3-1/2" x 6" SDS-Plus Full Carbide Head Concrete Anchor Hammer Drill Bit
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 6 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/32"
Product Highlight: Length (Inches)
6" Length

Description

–
Diablo's SDS-Plus 4-cutter full-carbide head concrete anchor hammer drill bits are one of the strongest, most durable, and fastest tapcon installation bits. Diablo's full-carbide head bits withstand the stress of high-powered hammer drills and the impact of rebar cutting, delivering extreme durability and strength. Produced with Tri-Metal Diffusion Bonding technology, the full-carbide head resists heat and prevents breakage for maximum life and productivity. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in concrete with rebar for anchor setting. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.

Product Features:
  • Hex collar compatible with anchor drive sleeve
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Tri-Metal Diffusion Bonding provides heat resistance and prevents breakage of the full-carbide heat for maximum life and productivity
  • Optimized four-flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Maximum performance in cordless and corded SDS-Plus rotary hammers
Specifications:
  • Diameter: 5/32"
  • Length: 6"
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 3-1/2"

Specs

–
Product Type:

Drill Bit

Size:

5/32"

Bit Length:

3.5"

Length (Inches):

6"

Coating:

Carbide

Application:

Brick

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy