Apply to be a TradeMaster!
Main product image of SDS-Plus Concrete Anchor Drive Sleeve
Magnifying glass
Hover image to zoom

SDS-Plus Concrete Anchor Drive Sleeve

SKU:
DMAPL2960
Rating:
(0)
Q&A:
(0)
SDS-Plus Concrete Anchor Drive Sleeve
Magnifying glass
Hover image to zoom
$12.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-3/4" Length

Description

–
Diablo's SDS-Plus concrete anchor drive sleeves provides and efficient solution for drilling quick holes and anchor fastening systems. The magnetic sleeve delivers the stability and rigidity necessary for precise setting of screws and anchors. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.

Product Features:
  • Maximum durability and stability for setting masonry screws and concrete anchors
  • 2-in-1 quick drill and anchor fastening system
  • Compatible with 5/32", 3/16" and 1/4" Concrete Anchor Hammer Drill Bits
  • Compatible with quick change bits and nut setters
  • Maximum performance in cordless and corded SDS-Plus rotary hammers and 1/4 in. hex tools
Specifications:
  • Length: 5-3/4"
  • Number of Cutters: 2
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 5-3/4"

Specs

–
Length (Inches):

5-3/4"

Application:

Brick

Concrete

Product Type:

Sleeve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy