Apply to be a TradeMaster!
Main product image of 1/2" x 4" x 6" Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Drill Bit
Magnifying glass
Hover image to zoom

1/2" x 4" x 6" Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Drill Bit

SKU:
DMAPL4180
Rating:
(0)
Q&A:
(0)
1/2" x 4" x 6" Rebar Demon SDS-Plus 4-Cutter Full Carbide Head Hammer Drill Bit
Magnifying glass
Hover image to zoom
$13.47 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
6" Length

Description

–

Diablo's revolutionary, most complete range of SDS-Plus and SDS-Max Rebar Demon 4-cutter full-carbide head hammer drill bits are the only bits designed to be the most durable, fastest and coolest solutions on the market. The Rebar Demon bits feature up to 2X more Dura-Carbide to withstand up to 1800°F of intense heat whereas standard bits fail at 800°F. Diablo's impact resistant 4-cutter full-carbide head withstands the stress of high-powered hammer drills and the impact of rebar by taking small bites of rebar to deliver controlled carbide wear, reduced vibration and up to 7X longer life. Produced with Tri-Metal Fusion Welding, the full-carbide head resists heat and prevents breakage in extreme impact situations. Precision Tip delivers the stability and accuracy required to produce fast, precise holes in reinforced concrete for anchor setting.


Product Features:

  • Up to 7X longer life versus standard 2-cutter hammer drill bits
  • Diablo made Dura-Carbide features up to 2X more carbide that withstands up to 1800°F of intense heat to combat rebar hits versus standard bits that fail at 800°F
  • Impact Resistant 4-Cutter Full Carbide Head extracts smaller bites of rebar for controlled, consistent carbide wear and reduced vibration to deliver fast, precise holes
  • Tri-Metal Fusion Welding features up to 3X stronger weld to keep the full carbide head intact during extreme impact such as rebar
  • Precision Tip delivers stability and accuracy required for fast, precise holes
  • Optimized flute design removes dust faster, keeping the carbide head cooler for ultimate strength and durability
  • Wear mark indicator ensures precise hole making
  • Optimized for maximum performance in corded and cordless SDS Plus or SDS Max rotary hammers

Specifications:

  • Diameter: 1/2"
  • Length: 6"
  • Number of Cutters: 4
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 4"
  • Head Type: Full Carbide Head

Specs

–
Product Type:

Drill Bit

Size:

1/2"

Bit Length:

4"

Length (Inches):

6"

Coating:

Carbide

Application:

Brick

Concrete

Rebar

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy