Apply to be a TradeMaster!
Main product image of 5/8" x 12" SDS-Plus Rebar Cutter
Magnifying glass
Hover image to zoom
5/8" x 12" SDS-Plus Rebar Cutter
Magnifying glass
Hover image to zoom
$47.47 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Length (Inches)
12" Length

Description

–
Diablo's SDS-Plus rebar cutters provide one of the most durable drilling solutions on the market for rebar cutting. A unique brazing and hardening process of the carbide tips extends life and productivity, allowing users to drill through embedded rebar. Optimized flute design removes debris faster, keeping the carbide tips cooler for ultimate strength and durability. Designed for maximum performance in corded and cordless SDS-Plus rotary hammers in rotary mode only.

Product Features:
  • Cuts embedded rebar up to 1-1/2"
  • Rebar cutters are not for enlarging holes
  • The size of the rebar cutter must match the size of the drill bit used to drill the hole
  • Carbide tips withstands impact and high heat applications, dramatically extending life versus standard rebar cutters
  • Unique brazing and hardening process extends life of carbide tips and increases productivity.
  • Optimized flute design removes dust faster, keeping the carbide tips cooler for ultimate strength and durability
  • Maximum performance in corded and cordless SDS-Plus rotary hammers (rotary mode only)
Specifications:
  • Diameter: 5/8"
  • Length: 12"
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length: 5"

Specs

–
Product Type:

Cutter

Size:

5/8"

Length (Inches):

12"

Application:

Rebar

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy