Apply to be a TradeMaster!
Main product image of 5-Piece SPEEDemon Red Granite Carbide-Tipped Hammer Drill Bit Set
Magnifying glass
Hover image to zoom

5-Piece SPEEDemon Red Granite Carbide-Tipped Hammer Drill Bit Set

SKU:
DMARG1220-S5
Rating:
(0)
Q&A:
(0)
5-Piece SPEEDemon Red Granite Carbide-Tipped Hammer Drill Bit Set
Magnifying glass
Hover image to zoom
$27.47 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
1/4", 5/16", 3/16", 3/8", 5/32" Diameter

Description

–

Diablo's SPEEDemon Red Granite Carbide-Tipped Hammer Drill Bit range provides one of the fastest and longest lasting drilling solutions on the market for concrete, masonry and stone. Optimized with a unique brazing and hardening process, the carbide tip extends life and productivity, allowing users to drill fast, accurate holes. The multi-ground Grip Point tip design allows for aggressive starts that produce clean, fast holes. This range is Impact Strong for increased shank stability and durability in cordless and corded impact and drill drivers.

  • 5-Piece Set Offers 30% in Savings
  • Diablo made carbide tip withstands impact and high heat applications for superior life versus standard masonry hammer drill bits
  • Multi-ground Grip Point Tip delivers stability and accuracy required for fast, precise holes
  • Hi-performance brazing and hardening process extends life of carbide tip and increases productivity
  • Optimized flute design removes dust faster, keeping the carbide tip cooler for ultimate strength and durability
  • Impact Strong increases shank stability and durability
  • More holes per charge in cordless impact and drill drivers
  • Maximum performance in hammer or rotary drilling applications
  • Set features 5 bits: (1) 5/32" x 4" x 6", (1) 3/16" x 4" x 6", (1) 1/4" x 4" x 6", (1) 5/16" x 4" x 6", (1) 3/8" x 4" x 6"

Specs

–
Diameter (Inches):

1/4"

5/16"

3/16"

3/8"

5/32"

Product Type:

Drill Bit

Application:

Masonry

Stone

Concrete

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy