Apply to be a TradeMaster!
Main product image of 1/2" x 13/16" SDS-Plus 2-Cutter Stop Bit
Magnifying glass
Hover image to zoom

1/2" x 13/16" SDS-Plus 2-Cutter Stop Bit

SKU:
DMAST1020
Rating:
(0)
Q&A:
(0)
1/2" x 13/16" SDS-Plus 2-Cutter Stop Bit
Magnifying glass
Hover image to zoom
$25.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
13/16" Length

Description

–
Diablo's SDS-Plus 2-cutter carbide-tipped hammer stop bits provide one of the fastest and longest lasting drilling solutions on the market for concrete. Featuring a Stop Collar, these bits have a pre-determined stopping point for efficient shallow anchor installations. Optimized with a unique brazing and hardening process, the carbide tips extends life and productivity, allowing users to drill fast, accurate holes. Optimized for maximum performance in corded and cordless SDS-Plus rotary hammers.

Product Features:
  • Diablo made carbide withstands impact and high heat applications, dramatically extending life versus standard hammer bits
  • Stop Collar for efficient shallow anchor installations
  • Optimized brazing and hardening process extends life of carbide tips and increases productivity
  • Maximum performance in corded and cordless SDS-Plus rotary hammers
Specifications:
  • Diameter: 1/2"
  • Number of Cutters: 2
  • Pack Quantity: 1
  • Shank: SDS Plus
  • Working Length:13/16"

Specs

–
Product Type:

Cutter

Size:

1/2"

Length (Inches):

13/16"

Application:

Concrete

Brick

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy