Apply to be a TradeMaster!
Main product image of 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Nail-Embedded Wood (3 PK)
Magnifying glass
Hover image to zoom

1-1/4" Universal Fit Bi-Metal Oscillating Blades for Nail-Embedded Wood (3 PK)

SKU:
DOU125BW3
Rating:
(0)
Q&A:
(0)
1-1/4" Universal Fit Bi-Metal Oscillating Blades for Nail-Embedded Wood (3 PK)
Magnifying glass
Hover image to zoom
$36.97 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Diablo’s universal fit bi-metal oscillating blades feature application specific designs that deliver maximum durability and longer life in metal. These high-performance blades feature an ultra-hardened cutting edge to deliver up to 5X longer life than standard blades. An optimized tooth design reduces vibration for fast and clean cuts. Black I.C.E. (Industrial Cooling Element) keeps the teeth cool and build up free for fast, clean cuts. The blade’s universal fit, adapter-free design easily attaches most tools, with the exception of Starlock tools.

Product Features:
  • 3-Pack provides up to 33% in savings
  • Ultra-hardened cutting edge for up to 5x longer life than standard blades
  • Curve Contact Edge for precise, clean plunge cuts with less vibration
  • Black I.C.E. coated teeth for heat resistance, long life and superior chip evacuation
  • 2 in. cutting depth
  • Universal interface design fits most tools, no adapters needed
  • Maximum performance in cordless and corded oscillating multi-tools from Bosch, Craftsman, Dewalt, Dremel, Fein, Hart, Makita, Milwaukee, Porter-Cable, Ridgid, Rockwell and more
  • Not compatible with Starlock tools
Specifications:
  • Cut Depth (C): 2"
  • Pack Quantity: 3
  • Tooth Design: Bi-Metal
  • Width Of Cut: 1-1/4"
  • Interface: Universal Fit

Specs

–
Product Type:

Blade

Width (Inches):

1-1/4"

Application:

Wood

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy