Apply to be a TradeMaster!
Main product image of 6" Diablo Bi-Metal General Purpose Reciprocating Blades (5 PK)
Magnifying glass
Hover image to zoom

6" Diablo Bi-Metal General Purpose Reciprocating Blades (5 PK)

SKU:
DS0614BGP5
Rating:
(0)
Q&A:
(0)
6" Diablo Bi-Metal General Purpose Reciprocating Blades (5 PK)
Magnifying glass
Hover image to zoom
$16.97 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length
Product Highlight: Color
Red

Description

–
Diablo's reciprocating Saw Blades are specifically designed for maximum performance in general purpose (nail-embedded wood and metal) applications. These high performance Blades feature bi-metal technology that delivers up to five times longer life of standard Blades on the market. Diablo's’s patented variable tooth technology provides faster cuts with less vibration.

Features
  • Perma-shield coating protects the blade from heat, gumming, and corrosion
  • 1 in. Demolition body for straighter cuts with less vibration
  • Ultra hardened cutting edge for up to 5x longer life than standard blades
  • A one-of-a-kind tip design that enables faster and easier plunging

Specs

–
Application:

Nail-Embedded Wood

Metal

Plastic

Product Type:

Saw Blade

Length (Inches):

6"

Blade Material:

Bi-Metal

Teeth per Inch:

8/14

Color:

Red

Quantity:

5

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy