Apply to be a TradeMaster!
Main product image of 9" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom

9" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)

SKU:
DS0908CF3
Rating:
(7)
Q&A:
(0)
9" Steel Demon Carbide-Tipped Reciprocating Blades for Thick Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom
$44.97 each
In Stock
In Stock
Get 154 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for extreme metal cutting; including high strength alloys, cast iron, and stainless steel. This high performance carbide-tipped blade delivers unmatched 50 times longer cutting life than standard bi-metal blades in extreme thick metal cutting applications between 3/16” to 1/2”.

Features
  • High performance carbide for greater durability and cutting performance in thick metal
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 1 in. oversized blade body for straighter cuts with less vibration
  • Perma-SHIELD non-stick coating for less heat and friction
  • 50x performance than standard bi-metal blades
  • For cutting stainless steel, cast iron and other high strength alloys

Specs

–
Application:

3/32"-5/16"

Metal

Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

8

Blade Material:

Carbide

Color:

Red

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.57 out of 7 reviews
83% would recommend this product
4.57
out of 7 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
14%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

very good product

make my job easy
singh
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Only good for one cut of 4" cast iron pipe The sea looks blades are much better
Joe
Woodbrige nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I WOULD BUY AGAIN

LAST, DURABLE.
ALEX PURCHASING SPECIALIST
Bladensburg ,MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great on 4" CI XH

I have an older home built in the 1920s. It was piped with 4" Cast Iron XH pipe for all the drains. One branch drain line from a first floor bathroom developed major cracks, and needed to be cut out and replaced with plastic immediately. Since I needed a clean cut, to add a shielded no-hub coupling; I wasn't sure which option to use initially. You basically have 3 options cutting heavy pipe: ratched soil pipe cutter, sawzall, or angle grinder. I felt the angle grinder was too dangerous for 4" pipe, and makes a ton of sparks. The soil pipe cutter I was concerned with may 'damage' the pipe while cracking it, so I opted for the sawzall. I have an older corded Porter Cable sawzall, and combined with these 9" blades cut the 4" Cast Iron XH pipe with ease. Even though the description says 3 pk, it actually comes with 4 blades. I made about 5-6 cuts rotating 3 different blades, I still have 1 unused. I also used it to cut the 1.5" and 2" galvanized vent and air drains multiple times. I'd highly recommend these blades for cutting metal piping. I've researched them, and most professionals prefer this particular blade for this exact application. Well worth the money, and I'm very happy I went this route as opposed to the angle grinder or renting a soil pipe cutter.
John
North Jersey
6 years ago
Was this review helpful to you?

Nice product did everything I ask it to do.

Cut galvanized pipe with it.
Eddie
Rapid city sd
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

worked
mobilehomechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Plumbers Love These

Our plumbers use these to cut cast iron pipe. It works great.
Alpha Plumbing
Pasadena, MD
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy