Apply to be a TradeMaster!
Main product image of 9" Steel Demon Carbide-Tipped Reciprocating Blades for Medium Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom

9" Steel Demon Carbide-Tipped Reciprocating Blades for Medium Metal Cutting (3 PK)

SKU:
DS0910CF3
Rating:
(1)
Q&A:
(0)
9" Steel Demon Carbide-Tipped Reciprocating Blades for Medium Metal Cutting (3 PK)
Magnifying glass
Hover image to zoom
$50.97 each
In Stock
In Stock
Get 5 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
9" Length
Product Highlight: Color
Red

Description

–
The Diablo Steel Demon Carbide-tipped reciprocating blades are the first carbide-tipped blades designed for medium metal cutting; including high strength alloys, cast iron, and stainless steel.

Features
  • High performance carbide for greater durability and cutting performance in metal
  • Enhanced carbide tip to blade connection for extreme impact resistance
  • 50x longer cutting life than standard bi-metal blades
  • For medium metal cutting applications between 1/16" to 1/8"
  • For cutting stainless steel, cast iron and other high strength alloys

Specs

–
Application:

Metal

1/16"-1/8"

Product Type:

Saw Blade

Length (Inches):

9"

Teeth per Inch:

10

Blade Material:

Carbide

Color:

Red

Quantity:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great B;ades

These are not cheap, but they work great. I would not use them for trash work, but they handle the heavy jobs.
Doug
Monticello
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy