Apply to be a TradeMaster!
Main product image of 24 Piece Screwdriving Set
Magnifying glass
Hover image to zoom
24 Piece Screwdriving Set
Magnifying glass
Hover image to zoom
$21.97 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Diablo's hi-performance screw driving set delivers extreme durability and longer life in the installation and removal of fasteners. The included drive bits have an optimized tip design to provide a strong, precise grip that reduces wear, stripping and slippage. The magnetic nut setters and drive bit holder are designed with a high-strength, permanent magnet for a secure, anti-wobble grip when fastening screws and nuts. Torque Resistant Design absorbs torque for less stress at the tip. This set is Impact Strong™, delivering increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features
  • 24-piece set for up to 50% savings
  • Extreme durability and impact resistance for up to 50X longer life versus standard drive bits
  • Optimized bit tip design reduces wear, minimizes breakage and prevents slippage
  • Magnetic nut setters and drive bit holder includes a permanent magnet to eliminate wobbling by securely gripping screws and hex nuts
  • Torque Resistant Design for less stress on the bit’s tip and the bit holder
  • Optimized tip design reduces wear, minimizes breakage and prevents slippage
  • Impact Strong™ increases shank stability and durability
  • Rust protection coating for superior wear and corrosion resistance
  • Laser engraved for easy identification
  • Optimized heat treatment process strengthens the bit for impact resistance and stability
  • Includes (1) 1 in. #1 Phillips Drive Bit
  • Includes (2) 1 in. and (2) 2 in. #2 Phillips Drive Bits
  • Includes (1) 1 in. #2 Phillips Reduced for Drywall Screws Drive Bit
  • Includes (1) 1 in. #3 Phillips Drive Bit
  • Includes (1) 1 in. #1 Square Drive Bit
  • Includes (1) 1 in. and (1) 2 in. #2 Square Drive Bits
  • Includes (1) 1 in. #3 Square Drive Bit
  • Includes (1) 1 in. #10 Torx Drive Bit
  • Includes (1) 1 in. and (1) 2 in. #15 Torx Drive Bits
  • Includes (2) 1 in. and (2) 2 in. #20 Torx Drive Bits
  • Includes (2) 1 in. and (1) 2 in. #25 Torx Drive Bits
  • Includes (1) 1 in. #30 Torx Drive Bit
  • Includes (1) 1 in. #40 Torx Drive Bit
  • Includes (1) 2-3/8 in. Magnetic Drive Bit Holder
  • Maximum stability in in cordless and corded impact and drill drivers
,br>
Specifications
  • Pack Quantity: 24

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy