Shop Resideo Sale
Main product image of 3 Phase Industrial Surge Protective Device (277/480V)
Magnifying glass
Hover image to zoom

3 Phase Industrial Surge Protective Device (277/480V)

Brand:
Ditek
SKU:
D50-277/4803Y
Rating:
(0)
Q&A:
(0)
3 Phase Industrial Surge Protective Device (277/480V)
Magnifying glass
Hover image to zoom
$182.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277/480V
Product Highlight: Amperage
200 Amps
Product Highlight: Warranty
10 Year Limited Warranty

Description

–
DITEK's D50 Industrial Surge Protectors are designed to provide protection to AC power systems in the most demanding environments. The D50 Series incorporates individually fused components for maximum performance and protection. DITEK's D50 industrial AC power surge protection devices are recommended for electrical panels rated at 200A or less. The D50-277/4803Y protects 277/480VAC three phase wye panels.

Product Features:
  • 50,000 Amp surge current rating ensures long service life
  • Compact size enables close mounting to protected panel, minimizing wire length and maximizing performance
  • Diagnostic LED indicates system power and SPD function
Product Specifications:
  • SCCR: 100,000A
  • Operating Frequency: 50/60Hz
  • Connection Method: 3/4" NPT Male; 30-inch 12 AWG Leads
  • Housing: NEMA 4X Polycarbonate
  • Operating Temperature: -31°F to 104°F
  • Maximum Humidity: 95% non-condensing
  • Dimensions: 4.63" L X 3.80" W x 2.62" H
  • Weight: 1.2 lbs
  • Certifications: UL1449 4th Edition; CSA C22.2 No. 269.1-14
  • SPD Type: Type 1

Specs

–
Product Type:

Surge Protector

Voltage:

277/480V

Operating Temp Range:

-31°F to 104°F

Phase:

3

Enclosure Type:

NEMA-4X

Amperage:

200

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Phase
Enclosure Type
CURRENT ITEM
Product Image of 3 Phase Industrial Surge Protective Device (277/480V)
3 Phase Industrial Surge Protective Device (277/480V)
SKU: D50-277/4803Y
Surge Protector
277/480V
3
NEMA-4X
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy