Apply to be a TradeMaster!
Main product image of 3 Phase Surge-Trap Series Surge Protective Device w/ Optional Audible Alarm (277/480V)
Magnifying glass
Hover image to zoom

3 Phase Surge-Trap Series Surge Protective Device w/ Optional Audible Alarm (277/480V)

SKU:
STXR480Y05A
Rating:
(0)
Q&A:
(0)
3 Phase Surge-Trap Series Surge Protective Device w/ Optional Audible Alarm (277/480V)
Magnifying glass
Hover image to zoom
$186.02 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
277/480V

Description

–
The Mersen, distributed by Uni-Line, Surge-Trap Series Surge Protection Devices (SPD) safeguards residential air conditioning (A/C) units including mini-splits, furnaces, and air handlers from costly voltage surge events, such as fluctuations in power often generated from inside a home or building, and from an outside source like lightening. Compact in size, the Surge-Trap Series provides Type 1 and Type 2 surge protection to help maintain safe, reliable A/C and furnace performance. Model STXR480Y05A is used for Commercial and Industrial applications and is recommended for replacement of obsolete surge arrestors. The STXR models are flexible in both line or load installation applications for branch panel or individual equipment protection.

Product Features
  • Designed with the industry leading Mersen TPMOV Technology
  • Compact footprint designed to mate with AC Disconnect Switches
  • Easy to read LED status indicator; flashes Green to show SPD is On; or the LED will be Out indicating SPD should be replaced
  • NEMA 4X enclosure for outdoor or indoor use
  • For use in ANSI/UL Type 1 or 2 SPD installations
  • 3 Modes of Protection (L-N, L-L)
  • 5-year warranty
  • Optional audible alarm and remote dry contacts

Specs

–
Product Type:

Surge Protector

Voltage:

277/480V

Enclosure Type:

NEMA-4X

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Enclosure Type
Phase
CURRENT ITEM
Product Image of 3 Phase Surge-Trap Series Surge Protective Device w/ Optional Audible Alarm (277/480V)
3 Phase Surge-Trap Series Surge Protective Device w/ Optional Audible Alarm (277/480V)
SKU: STXR480Y05A
Surge Protector
277/480V
NEMA-4X
3
Surge Protector
277/480V
NEMA-4X
3
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy