Apply to be a TradeMaster!
Main product image of 3" SpeediChannel 90-Degree Flat Bend (Brown)
Magnifying glass
Hover image to zoom

3" SpeediChannel 90-Degree Flat Bend (Brown)

SKU:
230-FB3B
Rating:
(1)
Q&A:
(0)
3" SpeediChannel 90-Degree Flat Bend (Brown)
Magnifying glass
Hover image to zoom
$24.39 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Angle
90°
Product Highlight: Size
3"
Product Highlight: Color
Brown

Description

–
3" SpeediChannel 90° Flat Bend (Brown)

90 degree flat bends are used to route the SpeediChannel around an obstacle. Each bend is individually packed, and is furnished complete with stainless steel screws.

Specs

–
Product Type:

Fitting

Type:

Flat Bend

Angle:

90°

Size:

3"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes I would buy again

It works very well although I covered my refrigerant lines I used a 3" Speedi channel , I would next time use the 4" other than that it worked great and im very pleased and it's made in the USA 🇺🇸🇺🇸🇺🇸🇺🇸 A double win 🇺🇸🇺🇸🇺🇸🇺🇸🇺🇸
Wheelsie
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy