Shop Resideo Sale
Main product image of 3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)
Magnifying glass
Hover image to zoom

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)

SKU:
230-D3B
Rating:
(2)
Q&A:
(0)
3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)
Magnifying glass
Hover image to zoom
$44.77 each
In Stock
In Stock
Get 12 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
6.5' Length
Product Highlight: Size
3"
Product Highlight: Color
Brown

Description

–
Note: If in need of the corresponding penetration cover you must purchase 230-WC3B separately.

3" x 6-1/2 Ft. SpeediChannel Line Set Cover (Brown)

SpeediChannel Line Set Cover System is a system used to cover line sets, drain lines, and control cables when they can not be installed in a wall. Featuring the unique SpeediClip, DiversiTech's SpeediChannel system can be installed extremely quickly by one person.

Specs

–
Length (Feet):

6.5'

Product Type:

Cover

Type:

Line Set

Size:

3"

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" SpeediChannel Union Coupling (Brown)
SKU: 230-CP3B
DiversiTech

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
50%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Speedy channel line set cover

Ordered several speedy channel parts to cover a air conditioning line set. Simple to use and looks great but I think a bit expensive for what it is. Also the clips that hold the line set in place are not set up to hold much weight and pop loose very easily a bit disappointed in that.
Jeb
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes i would

Supply house .com is the ONLY place to get the part u need Awesome customer service
Jimbob
NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy