Apply to be a TradeMaster!
Main product image of 2" CladLite Equipment Pad, 36" x 36"
Magnifying glass
Hover image to zoom

2" CladLite Equipment Pad, 36" x 36"

SKU:
3636-2
Rating:
(0)
Q&A:
(1)
2" CladLite Equipment Pad, 36" x 36"
Magnifying glass
Hover image to zoom
3636-2 has been discontinued
Discontinued July 19, 2011
This product was discontinued by the manufacturer.

Description

–
Concrete surface and superior performance at 20% the weight of conventional concrete pads. The cladding provides superior resistance to sun, moisture and freeze-thaw conditions; the engineered encapsulated polystyrene (EPS) core is virtually impervious to water, soil conditions, fungus and bacteria.

CladLite® is further strengthened by continuous steel reinforcement throughout the cladding. CladLite® is code approved for installation throughout the U.S.

The 2" thick CladLite® pad is the choice for equipment pads, unless a thicker pad (3") is required by the local building code.

Features
  • 80% lighter than solid concrete
  • Continuous steel reinforcement
  • Full foam bottom resists settling and vibration
  • Impervious to weather
  • Foam-core concrete A/C pad

Technical Data

ALLOWABLE LOAD:
125 lbs per 2" diameter foot

FREEZE/THAW:
Flawless performance under the 25 cycle regimen specified by ASTM C67

CHEMICAL RESISTANCE:
Does not craze, soften, delaminate, or spall when tested per ASTM D2299 with the following:
  • R-22 and R-134a
  • Compressor oil
  • Synthetic canine urine
  • Salt solution, 20% by volume
FOAM CORE:
ASTM Type 1 EPS

FLAME RESISTANCE
Cladding resists compressor heat and incidental torch contact. Not to be used under heating devices.

CODE APPROVALS:
ICBO No. PFC-5112, LA City RR No. 7570

NOTE: Image depicts 2424-2 (2" CladLite Equipment Pad, 24" x 24")

Specs

–
Application:

HVAC

Dimensions:

36" x 36"

36"

Thickness:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a weight limit on this product? Looking to put commercial 100 gallon heaters on it

Asked by Colby 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Colby, thanks for writing in. The weight limit for this pad would be 720 LBS.

Was this review helpful to you?