Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
PVC Fittings
PVC Schedule 40 Fittings
PVC Sch 40 P-Traps
1/2" PVC P-Trap (Slip x Slip)
Brand:
DiversiTech
SKU:
5-412
Rating:
(0)
Q&A:
(0)
Hover image to zoom
5-412 has been discontinued
Discontinued January 24, 2025
This product was discontinued by the manufacturer.
Size:
1/2"
1/2"
3/4"
1"
1/2"
3/4"
1"
Product Highlights
–
Slip Connection
1/2"
Description
–
These fittings are designed to meet most all residential, industrial and irrigation/agricultural needs. Smooth inner walls allow for low pressure drops and resistance to chemicals and corrosion.
Specs
–
Product Type:
P-Trap
Size:
1/2"
Connection Type:
Slip
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
1/2" PVC Schedule 40 Coupling
SKU:
429-005
1/2" PVC Sch 40 Tee
SKU:
401-005
1/2" PVC Sch. 40 90° Elbow
SKU:
406-005
3/4" x 1/2" PVC Schedule 40 Reducer Coupling
SKU:
429-101
1/2" PVC Schedule 40 Cap
SKU:
447-005
3/4" PVC Mini P-Trap (Slip x Slip)
SKU:
5-410
DiversiTech
1/2" PVC SCH 40 Male Adapter
SKU:
436-005
1/2" PVC Schedule 40 Female Adapter
SKU:
435-005
×
Video