Shop Resideo Sale
Main product image of 1" PVC P-Trap (Slip x Slip)
Magnifying glass
Hover image to zoom

1" PVC P-Trap (Slip x Slip)

SKU:
5-411
Rating:
(2)
Q&A:
(0)
1" PVC P-Trap (Slip x Slip)
Magnifying glass
Hover image to zoom
$4.11 each
BOX UP & SAVE 8%
$189.00 box of 50
$3.78 each
In Stock
In Stock
Get 471 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Slip Connection
Product Highlight: Size
1"

Specs

–
Product Type:

P-Trap

Size:

1"

Connection Type:

Slip

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Connection Type
CURRENT ITEM
P-Trap
1"
Slip
P-Trap
1"
Slip

You May Also Need

1" PVC Sch 40 Tee
SKU: 401-010

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would by again

Good price, fast shipping
Hwh
North Richland hills Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This saved me time warming up PVC and bending on my own.

Worked perfect for a hot water tank trap as the drain line I hooked into occasionally had an odor from a backdraft. This saved me some time messing around making a homemade pipe
Dave
Knoxville, TN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy