Apply to be a TradeMaster!
Main product image of #6 x 3/8" Taper Point Sheet Metal Screws (1000 Pack)
Magnifying glass
Hover image to zoom

#6 x 3/8" Taper Point Sheet Metal Screws (1000 Pack)

SKU:
5-SCR63-8
Rating:
(0)
Q&A:
(0)
#6 x 3/8" Taper Point Sheet Metal Screws (1000 Pack)
Magnifying glass
Hover image to zoom
$25.02 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Shank Diameter: 
#6
Length (Inches): 
3/8"
3/8"1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
3/8" Length

Description

–
The DiversiTech 5-SCR63-8 has a hex washer slotted head. Burr-free. Full 5/16" head prevents stripping. Heat treated tapered point will not break or “walk”.

#6 x 3/8" Taper Point Sheet Metal Screws (1000 Pack)

Specs

–
Shank Diameter:

#6

Tip Style:

Taper Point

Quantity:

1000

Length (Inches):

3/8"

Product Type:

Screw

Type:

Sheet Metal

Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy