Apply to be a TradeMaster!
Main product image of DiversiGum Sealing Compound - 2 lb. Slug
Magnifying glass
Hover image to zoom

DiversiGum Sealing Compound - 2 lb. Slug

SKU:
6-202-2
Rating:
(5)
Q&A:
(1)
DiversiGum Sealing Compound - 2 lb. Slug
Magnifying glass
Hover image to zoom
$6.83 each
In Stock
In Stock
Get 300 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
32 oz.

Description

–
DiversiGum Sealing Compound features:
  • 2 lb. Slug
  • Non-hardening
  • For plugging openings through foundations or around refrigeration tube entry
  • Specs

    –
    Type:

    Sealing Compound

    Volume:

    32 oz.

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/4" PVC Sch 40 Tee
    SKU: 401-007

    Product Reviews

    5 out of 5 reviews
    100% would recommend this product
    5
    out of 5 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    good product

    works as it should
    tom
    ottumwa,ia.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    2 pound divers putty

    Sealing putty for A/C units
    Steve
    Pennsylvania
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Been looking for this for awhile.
    David
    Peachtree City, GA
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product!!

    Great Value! Good Product at a decent price. Quick shipping.
    Carter
    Michigan
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    review headline

    Kitchen sink installation
    ed
    here
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: I want to use for Electric Service Mast Entries (Residential), which is what it's use for. Other manufactures state good for this, but Not For Outdoor Use. Question: Is it good for Outdoor Use?

    Asked by Daniel 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Daniel! According to DiversiTech, the DiversiGum Sealing Compound is not rated for outdoor use.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy