Apply to be a TradeMaster!
Main product image of 3/4" x 66' Commercial Grade Vinyl Electrical Tape, 8.5mm (Black)
Magnifying glass
Hover image to zoom

3/4" x 66' Commercial Grade Vinyl Electrical Tape, 8.5mm (Black)

SKU:
60200
Rating:
(3)
Q&A:
(0)
3/4" x 66' Commercial Grade Vinyl Electrical Tape, 8.5mm (Black)
Magnifying glass
Hover image to zoom
$3.12 each
In Stock
In Stock
Get 96 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
66' Length
Product Highlight: Length (Inches)
792" Length
Product Highlight: Width (Inches)
3/4" Width
Product Highlight: Grade
Commercial
Product Highlight: Color
Black

Description

–
These UL and CSA approved Electrical Tapes are available in professional and commercial grade. It can be used as primary insulation up to 600V and is resistant to acids, alkalis, chemicals, oils, moisture and corrosion. They are high quality electrical tapes comparable to 3M tapes.

8.5 Mil Commercial Grade Vinyl Electrical Tape 3/4" X 66', Comparable to 3M 88 Tape

Specs

–
Material:

Vinyl

Product Type:

Electrical Tape

Length (Feet):

66'

Length (Inches):

792"

Type:

Electrical

Width (Inches):

3/4"

Grade:

Commercial

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

2 out of 3 reviews
2
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
33%
3 star
0%
2 star
0%
1 star
67%
WRITE A REVIEW
Showing 1-3 of 3 reviews

The packaging keeps sticking to the outside

The clear plastic sticks to the outside of the tape and tears.
Bd
Ga
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

All stuck together I returned it
Jim
Pittsburgh pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

its good
norm
oh
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy