Apply to be a TradeMaster!
Main product image of 3/4" x 60' General Purpose Vinyl Electrical Tape, 7mm (White)
Magnifying glass
Hover image to zoom

3/4" x 60' General Purpose Vinyl Electrical Tape, 7mm (White)

SKU:
60020-DIVERSITECH
Rating:
(0)
Q&A:
(0)
3/4" x 60' General Purpose Vinyl Electrical Tape, 7mm (White)
Magnifying glass
Hover image to zoom
$1.66 each
BOX UP & SAVE 9%
$15.10 box of 10
$1.51 each
In Stock
In Stock
Get 66 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
720" Length
Product Highlight: Material
Vinyl
Product Highlight: Length (Feet)
60' Length
Product Highlight: Color
White
Product Highlight: Width (Inches)
3/4" Width

Description

–
General Purpose Vinyl Electrical Tapes are available in different colors. It is a great way to provide mechanical and electrical isolation that can be easily identified.

General Purpose Vinyl Electrical Tape - White

Specs

–
Length (Inches):

720"

Material:

Vinyl

Product Type:

Electrical Tape

Length (Feet):

60'

Type:

Electrical

Color:

White

Width (Inches):

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" x 60' General Purpose Vinyl Electrical Tape, 7mm (Green)
SKU: 60040
DiversiTech
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy