Apply to be a TradeMaster!
Main product image of 2" x 66' Professional Grade Vinyl Electrical Tape, 8.5mm (Black)
Magnifying glass
Hover image to zoom

2" x 66' Professional Grade Vinyl Electrical Tape, 8.5mm (Black)

Brand:
DiversiTech
SKU:
60206T
Rating:
(0)
Q&A:
(0)
2" x 66' Professional Grade Vinyl Electrical Tape, 8.5mm (Black)
Magnifying glass
Hover image to zoom
$22.82 each
In Stock
In Stock
Get 14 Tue, Jul 7
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
66' Length
Product Highlight: Width (Inches)
2" Width
Product Highlight: Material
Vinyl
Product Highlight: Grade
Professional
Product Highlight: Color
Black

Description

These UL and CSA approved Electrical Tapes are available in professional and commercial grade. It can be used as primary insulation up to 600V and is resistant to acids, alkalis, chemicals, oils, moisture and corrosion. They are high quality electrical tapes comparable to 3M tapes.

8.5 Mil Professional Grade Vinyl Electrical Tape 2" X 66', Comparable to 3M Super 88 Tape

Specs

Length (Feet):

66'

Product Type:

Tape

Type:

Electrical

Width (Inches):

2"

Material:

Vinyl

Grade:

Professional

Color:

Black

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be closed today in honor of Independence Day. We will be back on Sunday to answer your questions.
Call or text 888-757-4774
Special Hours
Closed Now
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy