Apply to be a TradeMaster!
Main product image of Fully Insulated Male Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
Magnifying glass
Hover image to zoom

Fully Insulated Male Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)

SKU:
6234LX
Rating:
(4)
Q&A:
(0)
Fully Insulated Male Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
Magnifying glass
Hover image to zoom
$15.19 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl

Description

–
These male terminals crimp to the wires which relieves the need to solder. A variety of sizes are available and the slip ons are fully insulated in either vinyl or nylon.

Specs

–
Product Type:

Male Slip-On

Features:

Insulated

AWG:

16-14

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

No

The product, service, and shipper were great, I just ordered the wrong terminals lol
solder head
WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Essential truck stock items

Every technician needs a variety of connectors. These are the same as the local parts suppliers sell, but less expensive.
OdieHVAC
South Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

These are much better in quality that the ones found at other on line resellers or even the local big box hardware stores.
edw
brentwood CA
5 years ago
Was this review helpful to you?

quality

these are actually good quality and usa made. The metal barrel extends onto the insulation. Worth the premium over all the imported junk out there.
Bill
DC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy