Apply to be a TradeMaster!
Main product image of Fully Insulated Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
Magnifying glass
Hover image to zoom

Fully Insulated Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)

SKU:
6233LX
Rating:
(1)
Q&A:
(0)
Fully Insulated Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
Magnifying glass
Hover image to zoom
$17.46 each
In Stock
In Stock
Get 65 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Vinyl

Description

–
These female terminals crimp to the wires which relieves the need to solder. A variety of sizes are available and the slip ons are fully insulated in either vinyl or nylon. This terminal features insulation grip. This terminal is usually supplied vinyl and has an insulation grip.

Specs

–
Product Type:

Female Slip-On

Features:

Insulated

AWG:

16-14

Material:

Vinyl

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Features
AWG
Material
CURRENT ITEM
Product Image of Fully Insulated Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
Fully Insulated Female Slip-On Solderless Terminal, 16-14 AWG, Tab Size .25 (50-Pack)
SKU: 6233LX
(1)
Female Slip-On
Insulated
16-14
Vinyl

You May Also Need

Blue Screw-On Wire Connectors, 22-16 AWG (Pack of 100)
SKU: 623-002
DiversiTech

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great customer service and product

Great product and I get to talk to a real person when I call them! I am a BIG fan of this place!
Randy
Kansas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy