Apply to be a TradeMaster!
Main product image of Duplex receptacle cover with 1/2" mounting screws (White)
Magnifying glass
Hover image to zoom

Duplex receptacle cover with 1/2" mounting screws (White)

SKU:
625-2132W
Rating:
(0)
Q&A:
(0)
Duplex receptacle cover with 1/2" mounting screws (White)
Magnifying glass
Hover image to zoom
$2.08 each
BOX UP & SAVE 14%
$17.90 box of 10
$1.79 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
Durable duplex receptacle made from non-flammable thermoplastic, phenolic material. Furnished with color-matched 1/2in. long steel mounting screws. Smooth surface with no recessed areas to collect dirt or to discolor. Full weight and thickness provide high dielectric strength, minimum moisture absorption, impact resistance. Warp resistant, fit flush to wall. U.L. Listed. C.S.A. Approved.

Duplex receptacle cover, white with 1/2in. mounting screws

Specs

–
Type:

Duplex Receptacle Cover

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy