Shop Resideo Sale
Main product image of White Residential Electrical Duplex Receptacle (15A, 125V)
Magnifying glass
Hover image to zoom

White Residential Electrical Duplex Receptacle (15A, 125V)

SKU:
625-270W
Rating:
(0)
Q&A:
(0)
White Residential Electrical Duplex Receptacle (15A, 125V)
Magnifying glass
Hover image to zoom
$3.96 each
BOX UP & SAVE 15%
$33.80 box of 10
$3.38 each
In Stock
In Stock
Get 93 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125v

Description

–
Note: This model is not tamper resistant. Please check your local electrical code to confirm this product has been approved in your area.

White Residential Electrical Duplex Receptacle (15A, 125V)

Specs

–
Type:

Duplex Receptacle

Color:

White

Amperage:

15

Voltage:

125v

NEMA Rating:

5-15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Single-Pole Grounding Toggle Switch, 15A - White (120V)
SKU: 660WG
Pass & Seymour

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy