Apply to be a TradeMaster!
Main product image of 2P UL Classified Universal Circuit Breaker (40A, 120/240V)
Magnifying glass
Hover image to zoom

2P UL Classified Universal Circuit Breaker (40A, 120/240V)

Brand:
Eaton
SKU:
625-CL240
Rating:
(1)
Q&A:
(0)
2P UL Classified Universal Circuit Breaker (40A, 120/240V)
Magnifying glass
Hover image to zoom
We no longer carry 625-CL240
Unavailable since October 8, 2025
Direct Replacement:
1" Thermal Magnetic Classified Replacement Circuit Breaker, 2P, For Type CH Loadcenters, #14-4 AWG (40A, 120/240V)
Brand:
Eaton
SKU:CL240
(0)
Order by today, receive 4 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
120/240V

Description

–
These Type CL 1-inch wide replacement circuit breakers are classified as direct replacements of brand specified circuit breakers by Underwriters Laboratories. These breakers are tested extensively in numerous Square D HOMELINE, General Electric, Crouse-Hinds, Thomas & Betts, Murray and ITE®/Siemens Loadcenters.

UL Classified Universal Circuit Breaker, 2-pole, 40A, 120/240V

Specs

–
Product Type:

Circuit Breaker

Poles:

2

Amperage:

40

Voltage:

120/240V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

great price

fast shipping
display143
hazel green, al
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?