Apply to be a TradeMaster!
Main product image of 6" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)
Magnifying glass
Hover image to zoom

6" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)

SKU:
650-074
Rating:
(1)
Q&A:
(0)
6" Semi-Rigid Flexible Aluminum Duct (8 ft. Length)
Magnifying glass
Hover image to zoom
We no longer carry 650-074
Unavailable since March 28, 2026
Direct Replacement:
6" x 8 Ft. Flexible Semi-Rigid Aluminum Duct (Crimp Lock)
SKU:306T
(1)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
8' Length
Product Highlight: Diameter
6" Diameter

Description

–
The semi-rigid duct is flexible yet holds its shape to help improve airflow. Perfect for venting dryers, as an exhaust for bathroom fans, or for venting kitchen range hoods. Aluminum is flexible to allow for ease of installation. 8ft. length compresses to 28in.

Specs

–
Length (Feet):

8'

Diameter:

6"

Product Type:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not one piece

It is NOT one tube. It was delivered as 3 separate one and a half foot pieces(before expanded). If you order it, plan on also purchasing 2 flex connectors to make one piece.
Jmr
SD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?