Apply to be a TradeMaster!
Main product image of 250V Dual Element Time Delay Fuse (20A)
Magnifying glass
Hover image to zoom

250V Dual Element Time Delay Fuse (20A)

SKU:
7-CRNR20
Rating:
(1)
Q&A:
(0)
250V Dual Element Time Delay Fuse (20A)
Magnifying glass
Hover image to zoom
$2.33 each
BOX UP & SAVE 6%
$22.00 box of 10
$2.20 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
20 Amps
Product Highlight: Voltage
250v

Specs

–
Product Type:

Fuse

Amperage:

20

Voltage:

250v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Amperage
Voltage
CURRENT ITEM
Product Image of 250V Dual Element Time Delay Fuse (20A)
250V Dual Element Time Delay Fuse (20A)
SKU: 7-CRNR20
(1)
Fuse
20
250v

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Used on new install

I used these on a mini split heat pump install.
John
Vallejo, CA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy