Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Electrical Supplies
Fuses
General Purpose Fuses
Class RK5 Fuses
250V Dual Element Time Delay Fuse (30A)
Brand:
DiversiTech
SKU:
7-CRNR30
Rating:
(0)
Q&A:
(0)
Hover image to zoom
7-CRNR30 has been discontinued
Discontinued May 18, 2020
This product has been discontinued.
Direct Replacement:
30 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
Brand:
Edison
SKU:
ECNR30
(12)
Order by
today
, receive 805 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
30 Amps
250v
Specs
–
Product Type:
Fuse
Amperage:
30
Voltage:
250v
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Product Type
...
Amperage
...
Voltage
...
CURRENT ITEM
250V Dual Element Time Delay Fuse (30A)
SKU:
7-CRNR30
DiversiTech
Fuse
30
250v
30 Amp Dual Element Time-Delay Class RK5 Fuse (250V)
SKU:
ECNR30
Edison
Fuse
30
250v
×
Video