Apply to be a TradeMaster!
Main product image of 1-1/2" x 100 Ft. Metallic Duct Strap (26 Gauge)
Magnifying glass
Hover image to zoom

1-1/2" x 100 Ft. Metallic Duct Strap (26 Gauge)

SKU:
710-004
Rating:
(4)
Q&A:
(0)
1-1/2" x 100 Ft. Metallic Duct Strap (26 Gauge)
Magnifying glass
Hover image to zoom
$79.98 each
In Stock
In Stock
Get 18 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Galvanized Metal
Product Highlight: Length (Feet)
100' Length
Product Highlight: Color
Metallic Silver
Product Highlight: Width (Inches)
1-1/2" Width

Specs

–
Length (Feet):

100'

Product Type:

Duct Strap

Gauge:

26

Color:

Metallic Silver

Width (Inches):

1-1/2"

Material:

Galvanized Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7/8" OD ACR Copper 90° Long Turn Elbow
SKU: 20257
Elkhart
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Good place to do business

I use SupplyHouse because if their breadth of products, fast service, liberal returns. peter
peter
Wichita, KS
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was excellent

This product was exactly what I ordered and delivered quickly. Price was good
Julie
Arizona
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this product again does it was says it do

I actually used this product to hold the insolación on my shop
Luigui
Deming nm
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and get shipping

Definitely exceeded my expectations.
Dubbs
Canandaigua, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy