The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
3/4" PVC Schedule 40 Female Adapter
Magnifying glass
Hover image to zoom
$0.55 each
BOX UP & SAVE 7%
$25.50 box of 50
$0.51 each
In Stock
In Stock
Get 1,080 Tomorrow, Aug 27
Order by 6PM, receive Tomorrow
Size
3/4"
2"
Connection Type
Socket x FNPT
This item replaces: 435007, 435007-JS

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
Socket x FNPT Connection
Product Highlight: Size
3/4"
Product Highlight: Color
White
Product Highlight: Thread Type
Female Thread Type

Description

PVC Schedule 40 Female Adapter

Specs

Connection Type:

Socket x FNPT

Color:

White

Size:

3/4"

Thread Type:

Female

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Color
Size
Thread Type
CURRENT ITEM
White
3/4"
Female
White
3/4"
Female

You May Also Need

3/4" PVC Sch. 40 90° Elbow
SKU: 406-007
3/4" PVC Sch 40 Tee
SKU: 401-007

Product Reviews

4.91 out of 34 reviews
100% would recommend this product
4.91
out of 34 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
3%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Hard to find in stores

3/8 pvc fittings Schedule 40 are very hard to find in retail stores. Trust me, they don't know them! I had a very specific Project to build and install 2 SS small tanks for a higly alkaline liquid and my first option for the plumbing system was PVC. My only problem was to find the 3/8" pvc SCH-40 female adapter. Only store with parts available was Supplyhouse.com Great service and very affordable prices!
VS

Most Liked Negative Review

yes,but read comment

I ordered 2 needing only just in case. Good thing because the first one's metal re-enforcing overhung the favoring one side. would not accept male pipe without cross threading. The second made up easily with no issues. I plan to order similar fittings by phone and request that someone at your store proof them before filling my next order. This is the first time I had a problem with a product from supply house
Showing 1-10 of 34 reviews

yes,but read comment

I ordered 2 needing only just in case. Good thing because the first one's metal re-enforcing overhung the favoring one side. would not accept male pipe without cross threading. The second made up easily with no issues. I plan to order similar fittings by phone and request that someone at your store proof them before filling my next order. This is the first time I had a problem with a product from supply house
TP
NEW YORK
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Spears PVC Pipe Fitting

Fit was excellent, great quality pipe fitting!
Bob
Oklahoma
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the job

Help connecting to metal males
Jim
MINERAL, Virginia
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i needed this to fix my pool chlorinator

you guys came through again for me on pool parts when no one else could .Got hand it to you there .so i needed this to aid a crack in the outlet of my pool chlorinator . it kinda acted like a band aid with some marine sealant . i did mod it to my use but it did the job . true test next summer but i think it well beyond fixed !!!!
John
Connecticut
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great deals

Great prices and have products that you can't get at local big box stores, also fast delivery.
Dennis
Arizona
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

As described and delivered in timely manner
Tippy
30643
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty good supply comp

A pleasure doing business with this company
Camp Kiwanis
Silversprings Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Much better than just PVC for any constant pressure use!

I used this fitting to transition from PVC constantly water pressure water supply to brass tank tee. Worked great, no leaks, more peace of mind!
Jorge
London, Ohio
1 years ago
Was this review helpful to you?

Would buy again

Stainless Band a Must
Shy guy
Coos Bay OR.
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product other items when needed

Supplyhouse provides awesome service to its customers.
Tade
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: I want to thread this union on to the inflow side of a StaRite pool pump. The diam. on the threaded male part of the pump measures 3.25"... The feed pipe is 2" Sch 40 (slip). Will this part work?

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no it will not its meant for 4" PVC, sounds like you need 3" female by 2" slip adapter.

Was this review helpful to you?

Q: What kind are the Threads? I need this to work from my threaded shower drain to pvc.

Asked by matt 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The thread on the adapter is Female Pipe Thread (FPT).

Was this review helpful to you?

Q: 1 1/2 x ?? (what is the threaded diameter) It's not listed in the specs

Asked by bobby 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

435-015 is 1-1/2" x 1-1/2".

Was this review helpful to you?

Q: Will this work with CPVC pipe?

Asked by FBI maintenance 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it is only designed for schedule 40 PVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy