Apply to be a TradeMaster!
Main product image of 3/8" Drop-In Expansion Anchor (Pack of 4)
Magnifying glass
Hover image to zoom
3/8" Drop-In Expansion Anchor (Pack of 4)
Magnifying glass
Hover image to zoom
$7.85 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Carbon Steel

Description

–
The DiversiTech drop-in anchors can be used in anchoring projects.

Product Features
  • Quick and easy installation
  • Heavy-duty carbon steel construction
  • Secured by means of an internal plug and setting tool
  • Can be used on dry wall

Specifications
  • Hole Depth: 1-5/8"
  • Threads Per Inch: 18
  • Drill Bit Size: 1/2"

Specs

–
Type:

Drop-In Anchor

Size:

3/8"

Material:

Carbon Steel

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy