Apply to be a TradeMaster!
Main product image of 1/4" x 1" Metal Drive Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

1/4" x 1" Metal Drive Anchor (Pack of 50)

SKU:
7234RLX
Rating:
(0)
Q&A:
(0)
1/4" x 1" Metal Drive Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$37.03 each
In Stock
In Stock
Get 2 Wed, Oct 7
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1/4"
Product Highlight: Length (Inches)
1" Length

Description

–
The DiversiTech metal drive anchors can be used in concrete and masonry for anchoring.

Product Features
  • Pullout load: 944 lbs
  • Quick and easy installation
  • Through-type fastening
  • Used for light-duty jobs
  • Can be used on bottomless holes
  • High pullout load
  • Embedment: 7/8”

Specs

–
Size:

1" x 1/4"

Length (Inches):

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy