Apply to be a TradeMaster!
Main product image of #6 x 1-1/4" Self-Drilling Gypsum Wallboard Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

#6 x 1-1/4" Self-Drilling Gypsum Wallboard Anchor (Pack of 50)

SKU:
7311L
Rating:
(0)
Q&A:
(0)
#6 x 1-1/4" Self-Drilling Gypsum Wallboard Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$26.17 each
In Stock
In Stock
Get 24 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"

Description

–
**Image may not represent actual product.**

The DiversiTech self-drilling gypsum wallboard anchors pre-drill precise holes into gypsum wallboard with no special tools required.

Product Features
  • Quick and easy installation with a #2 or #3 Phillips screwdriver, slotted driver, or power driver
  • Plastic plugs and toggles are easily replaced with the deep threaded products
  • Full range to cover all wall-fastening applications
  • Available in corrostion-resistant and non-conductive white nylon
  • Low-pro!le head that can be easily backed out
  • They provide strong engagement in 3/4", 1/2", and 5/8" gypsum wallboard
  • Supplied with combo head screws
  • Audible click lets you know when the anchor is firmly set

Specifications
  • High pullout load: 50lbs
  • Material: high-strength, fiber-reinforced nylon and zinc
  • Max Fixture: 7311L - 3/4”

Specs

–
Size:

1-1/4"

Product Type:

Self-Drilling Anchor

Anchor Size:

#6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy