Apply to be a TradeMaster!
Main product image of 1/2" Straight Screw-On Non-Metallic Liquid Tite Fitting (Gray)
Magnifying glass
Hover image to zoom

1/2" Straight Screw-On Non-Metallic Liquid Tite Fitting (Gray)

SKU:
750-SLTC50
Rating:
(0)
Q&A:
(0)
1/2" Straight Screw-On Non-Metallic Liquid Tite Fitting (Gray)
Magnifying glass
Hover image to zoom
$2.91 each
In Stock
In Stock
Get 174 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Angle
Straight
Product Highlight: Color
Gray

Description

–
Conduit threads onto ferrule and up inside the outer body. An inside taper squeezes down on the outside of conduit for a superior liquid tight seal. The cut portion of the conduit does not show, giving a more finished appearance. Easy to use at a lower cost than regular liquid tite fittings.

Specs

–
Size:

1/2"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Angle:

Straight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy