Apply to be a TradeMaster!
Main product image of 42" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

42" A/C Aluminum Mounting Bracket (2 Pack)

SKU:
ACB-42-AL
Rating:
(1)
Q&A:
(0)
42" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$137.43 each
In Stock
In Stock
Get 30 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
42" Length

Description

–
The DiversiTech® A/C wall bracket, ACB-42-AL is a pair of 42 in. aluminum wall brackets used for hanging A/C condensers and heat pumps to the side of a home or building. It is constructed from 3/16 in. aluminum and supports up to 600 lbs. per pair. Installing these brackets avoids time lost waiting for finished grade or landscaping prior to installation of AC unit. These aluminum brackets provide excellent performance in coastal and other harsh environments. This product is made by DiversiTech®.

Specs

–
Product Type:

Bracket

Material:

Aluminum

Length (Inches):

42"

Capacity (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

36" A/C Aluminum Mounting Bracket (2 Pack)
SKU: ACB-36-AL
DiversiTech

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Flimsy. Not installed.

Perhaps usable for < 300lbs with an end brace. 600lbs is laughable. Too expensive to return so I pay the tuition for learning my lesson.
Merchant response
3 years ago
Hello, Thank you for reaching out with this feedback. We apologize for any inconvenience this has caused as you were not happy with this item. If you would like to return this item, we would be happy to split the return shipping cost with you as a one-time courtesy. If you would like to move forward and have this set up accordingly, please feel free to reach out to our Customer Service team using the contact information here: https://www.supplyhouse.com/sh/control/contactUs Thank you, Danielle D. Supplyhouse.com Team
Hvac dave
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy