Apply to be a TradeMaster!
Main product image of 36" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

36" A/C Aluminum Mounting Bracket (2 Pack)

SKU:
ACB-36-AL
Rating:
(2)
Q&A:
(2)
36" A/C Aluminum Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$127.76 each
In Stock
In Stock
Get 52 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
36" Length

Description

–
The DiversiTech® A/C wall bracket, ACB-36-AL is a pair of 36 in. aluminum wall brackets used for hanging A/C condensers and heat pumps to the side of a home or building. It is constructed from 3/16 in. aluminum and supports up to 600 lbs. per pair. Installing these brackets avoids time lost waiting for finished grade or landscaping prior to installation of AC unit. These aluminum brackets provide excellent performance in coastal and other harsh environments. This product is made by DiversiTech®.

Specs

–
Product Type:

Bracket

Material:

Aluminum

Length (Inches):

36"

Capacity (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

42" A/C Aluminum Mounting Bracket (2 Pack)
SKU: ACB-42-AL
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good product

worked perfect for hanging a humidifier on the wall
Mike
Coachella, CA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great

Simple, light weight, but heavy duty.
MrFlo
Spokane, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What size are the holes that come fabricated into these?

Asked by Jeff 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jeff, thanks for writing in. This has pre-punched 7/16" holes for easy installation to wall structures as well as pre-punched 15/64" holes for equipment mounting.

Was this review helpful to you?

Q: What is the total length of the wall side mounting bracket?

Asked by Tony 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tony. This bracket is 36" long and 1.75" wide.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy