Apply to be a TradeMaster!
Main product image of 48" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom

48" A/C Mounting Bracket (2 Pack)

SKU:
ACB-48
Rating:
(2)
Q&A:
(0)
48" A/C Mounting Bracket (2 Pack)
Magnifying glass
Hover image to zoom
$132.13 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
48" Length

Description

–

The DiversiTech A/C wall bracket, ACB-48 is a pair of 48 in. heavy duty brackets used for hanging A/C condensers and heat pumps to the side of a home or building. It is constructed from 10 ga powder coated steel and can support up to 600 lbs. per pair. Installing these brackets avoids time lost waiting for finished grade or landscaping prior to installation of AC unit. This wall bracket is approved by the Florida Building Commission and are High Velocity Hurricane Zone (HVHZ) approved.


Features & Benefits:

  • Load rating of 600 lbs. per pair
  • Avoids time lost waiting for finished grade or landscaping prior to installation of AC unit.
  • Pre-punched 7/16 in. holes for easy installation to wall structure. Pre-punched 15/64 in. holes for equipment mounting
  • The ACB line of wall brackets are approved by the Florida Building Commission and are High Velocity Hurricane Zone (HVHZ) approved.
  • Made of heavy duty 10 ga. (9/64 in. thick) steel and powder coated grey finish for added durability.
  • Mount at any height to allow for easy maintenance under units.


Specs

–
Product Type:

Bracket

Length (Inches):

48"

Capacity (lbs):

600 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

36" A/C Mounting Bracket (2 Pack)
SKU: ACB-36
DiversiTech

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

I have bought multiple brackets

Brackets are heavy duty. Used them on 2 different 4 ton condensers. Bolted on concrete for a secure installation. Will buy more in the future
Freddy
Highlands County Florida
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

48" Mounting brackets

Met our needs perfectly in hanging ceiling cassettes for an HVAC project in our office.
Harvey
Maryland
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy